Shop All General Purpose Relays
Omron
GP RELAY
Mfr # LY4-DC48
Zoro # G410080125
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver Alloy
- Features The LY Series is Equipped with Arc Barrier and Built-in Diode
- Standards RoHS
- Number of Pins 14
- Contact Form 4PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # LY4-DC48
- Zoro # G410080125
- UPC # 4536853621162
- Country of Origin Indonesia
- Category General Purpose Relays
Dimensions
Body Width | 1.63 in |
Overall Depth | 1.66 in |
Body Depth | 1.41 in |
Body Height | 1.1 in |
Flat Pin Width | 5 mm |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 48V DC, Contact Form 4PDT, Electrical Connection Plug-In, Flat Pin Width 5 mm, Number of Pins 14, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Body Depth 1.41 in, Body Height 1.1 in, Body Width 1.63 in, Coil Resistance 1,600 ohm, Compatible with Manufacturer Model Number PTF-14-PU-L, PTF14A, PTF14A-E, PTFZ-14-E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2D2A)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-1150-L)
- MIGHTY TIE Cable Ties, 11", Natural, Light Heavy Duty, PK100 (MT111209C)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- Omron Electrical Relays