Shop All General Purpose Relays
Omron
GP RELAY
Mfr # LY2N-AC200/220
Zoro # G910080137
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver Alloy
- Features The LY Series is Equipped with Arc Barrier and Built-in Diode
- Standards RoHS
- Status Indicator LED Indicator
- Number of Pins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # LY2N-AC200/220
- Zoro # G910080137
- UPC # 4536853612412
- Country of Origin Indonesia
- Category General Purpose Relays
Dimensions
Flat Pin Width | 5 mm |
Body Height | 1.1 in |
Overall Depth | 1.66 in |
Body Depth | 1.41 in |
Body Width | 0.84 in |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 200/220V AC, Contact Form DPDT, Electrical Connection Plug-In, Flat Pin Width 5 mm, Number of Pins 8, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/3 hp, Mounting Style Plug-In, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 12,950 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female N Connector (P8AX09-6G-N/MF)
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- Omron General Purpose Relays