Shop All General Purpose Relays
Omron
GP RELAY
Mfr # LY2-D-DC24
Zoro # G210190437
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver Alloy
- Features The LY Series is Equipped with Arc Barrier and Built-in Diode
- Standards RoHS
- Electrical Connection Plug-In
- Number of Pins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # LY2-D-DC24
- Zoro # G210190437
- UPC # 4536853608477
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Overall Depth | 1.66 in |
Flat Pin Width | 5 mm |
Body Width | 0.84 in |
Body Depth | 1.41 in |
Body Height | 1.1 in |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Electrical Connection Plug-In, Flat Pin Width 5 mm, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/3 hp, Mounting Style Plug-In, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 650 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-316)
- VALTERRA 50APOWER INLET, BLACK, CARDED (A10-50INBKVP)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- Omron Electrical Relays