Shop All Plug-In Relays
Omron
GP Relay 1pole plugin 21VDC
Mfr # G2RV-1-S-G DC21
Zoro # G310707504
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Material Silver Alloy
- Features Large Plug-In Pins, Led/Mechanical Flag - Check Operation, Push-In Plus Technology, Slim Outline, Special Input Type with Gold Plated Contacts, Transparent Housing
- Standards TÜV(EN 62314), UL 508 (File No. E64562)
- Maximum Operating Temperature 55 Degrees C
- For Use With G3RV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G2RV-1-S-G DC21
- Zoro # G310707504
- UPC # 4548583793705
- Country of Origin Malaysia
- Category Plug-In Relays
Dimensions
Body Depth | 1.29 in |
Flat Pin Width | 1.8 mm |
Body Width | 0.2 in |
Body Height | 1.2 in |
Overall Depth | 1.43 in |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 21V DC, Contact Form SPDT, Electrical Connection Plug-In, Flat Pin Width 1.8 mm, Number of Pins 5, Status Indicator No Indicator, Contact Rating (AC) 2.50 A @ 250V, 6 A @ 250V, Contact Rating (DC) 2 A @ 30V, 6 A @ 30V, Body Depth 1.29 in, Body Height 1.2 in, Body Width 0.2 in, Compatible with Manufacturer Model Number G2RV-SR700/500 AC/DC24V, G2RV-SR700/500 DC24V, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (A16N126)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-AC24)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC24)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-DC24(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC12(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC24)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT (LY1N-DC12)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM22P7)
- Omron Electrical Relays