Shop All Latching Relays
Omron
GenPurposeLatching Relay, 100VAC, 3A, 10Pin
Mfr # MY2K-AC100
Zoro # G708449542
original price:
$151.37
44% off
new price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Gold Plated Silver
- Standards CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
- Current Rating 3 A
- Mechanical Operating Durability 100,000,000
- Power Consumption 0.2 VA, 0.5 VA, 0.6 VA, 0.9 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY2K-AC100
- Zoro # G708449542
- UPC # 4536853654146
- Country of Origin Japan
- Category Latching Relays
Dimensions
Body Depth | 1.42 in |
Flat Pin Width | 0.102 in |
Body Width | 0.85 in |
Overall Depth | 1.67 in |
Body Height | 1.1 in |
Description
General Purpose Latching Relay, Base Shape Square, Coil Voltage 100V AC, Contact Form DPDT, Current Rating 3 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 10, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 0.8 A @ 220V, 3 A @ 220V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Mounting Style Socket, Body Depth 1.42 in, Body Height 1.1 in, Body Width 0.85 in, Coil Resistance 5,400 ohm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL2743SW)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Yellow (WL-SW-025-50-YL)
- MOORECO Cable Management Tray, 21-1/2In, Black, 2PK (65850)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RLA)
- OMRON Latching Relay, 9 Pins, Square, 120VAC (MJN2CK-AC120)
- OMRON Latching Relay, 10 Pins, Square, 120VAC (MY2K-US-AC120)
- OMRON Latching Relay, 11 Pins, Octal, 120VAC (MK2KP-UA-AC120)
- OMRON Latching Relay, 9 Pins, Square, 24VDC (MJN2CK-DC24)
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- OMRON Latching Relay, 9 Pins, Square, 24VAC (MJN2CK-AC24)
- OMRON Latching Relay, 11 Pins, Octal, 240VAC (MK2KP-UA-AC240)
- Omron Electrical Relays