Shop All Latching Relays
Omron
GenPurpose Latching Relay, 48VDC, 3A, 10Pin
Mfr # MY2K DC48
Zoro # G008449433
original price:
$110.09
30% off
new price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Gold Plated Silver
- Standards CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
- Response Time 15 msec
- Mounting Style Socket
- Dielectric Strength 1,000V AC Between Contacts of Same Polarity, 1,000V AC between Set Coil and Reset Coils, 1,500V AC between Coil and Contacts, 1,500V AC between Contacts of Different Polarity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY2K DC48
- Zoro # G008449433
- UPC # 4536853654214
- Country of Origin Japan
- Category Latching Relays
Dimensions
Body Width | 0.85 in |
Body Depth | 1.42 in |
Flat Pin Width | 0.102 in |
Body Height | 1.1 in |
Overall Depth | 1.67 in |
Description
General Purpose Latching Relay, Base Shape Square, Coil Voltage 48V DC, Contact Form DPDT, Current Rating 3 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 10, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 0.8 A @ 220V, 3 A @ 220V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Mounting Style Socket, Body Depth 1.42 in, Body Height 1.1 in, Body Width 0.85 in, Coil Resistance 1,800 ohm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 3PK QO Type Fill Plate (QOFPCP)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- WHITE-RODGERS Contactor (120-904)
- OMRON Latching Relay, 11 Pins, Octal, 12VDC (MK2KP-UA-DC12)
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin (MY2K AC120)
- OMRON Latching Relay, 11 Pins, Octal, 240VAC (MK2KP-UA-AC240)
- OMRON Latching Relay, 11 Pins, Octal, 120VAC (MK2KP-UA-AC120)
- OMRON Latching Relay, 10 Pins, Square, 120VAC (MY2K-US-AC120)
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latch Relay, 20A (RIBL12SBM)
- Omron Latching Relays