Shop All Latching Relays
Omron
GenPurpose Latching Relay, 24VDC, 3A, 14Pin
Mfr # MY2K-DC24
Zoro # G008449402
original price:
$94.36
15% off
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
- Contact Material Gold Plated Silver
- Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V
- Body Height 1.1 in
- Insulation Resistance 100 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # MY2K-DC24
- Zoro # G008449402
- UPC # 4536853654207
- Country of Origin Japan
- Category Latching Relays
Dimensions
Body Height | 1.1 in |
Overall Depth | 1.67 in |
Body Depth | 1.42 in |
Flat Pin Width | 0.102 in |
Body Width | 0.85 in |
Description
General Purpose Latching Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 3 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 0.8 A @ 220V, 3 A @ 220V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Mounting Style Socket, Body Depth 1.42 in, Body Height 1.1 in, Body Width 0.85 in, Coil Resistance 470 ohm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- HUBBELL Connector, 3R, 4X, 12, Female, Red, 8-2 (HBL15FR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Yellow (HS369-S10-YELLOW)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT200025FB)
- OMRON Latching Relay, 9 Pins, Square, 24VAC (MJN2CK-AC24)
- OMRON Latching Relay, 9 Pins, Square, 24VDC (MJN2CK-DC24)
- OMRON Latching Relay, 9 Pins, Square, 120VAC (MJN2CK-AC120)
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- OMRON Latching Relay, 11 Pins, Octal, 12VDC (MK2KP-UA-DC12)
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin (MY2K AC120)
- SCHNEIDER ELECTRIC Latch 120V-AC Other Relay (RHK416KF)
- Omron Electrical Relays