Shop All Latching Relays
Omron
GenPurpose Latching Relay, 24VAC, 3A, 8Pin
Mfr # MY2K-US-AC24
Zoro # G708578228
original price:
$225.49
32% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Gold Plated Silver
- Standards CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
- Response Time 30 msec
- Pin Shape Flat
- Sealing Hermetically Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY2K-US-AC24
- Zoro # G708578228
- UPC # 4536853654474
- Country of Origin Japan
- Category Latching Relays
Dimensions
Overall Depth | 1.67 in |
Flat Pin Width | 0.102 in |
Body Height | 1.1 in |
Body Width | 0.85 in |
Body Depth | 1.42 in |
Description
General Purpose Latching Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 3 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 8, Pin Shape Flat, Sealing Hermetically Sealed, Status Indicator No Indicator, Contact Rating (AC) 0.8 A @ 220V, 3 A @ 220V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Mounting Style Socket, Body Depth 1.42 in, Body Height 1.1 in, Body Width 0.85 in, Coil Resistance 550 ohm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-207)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLK020)
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin (MY2K AC120)
- OMRON Latching Relay, 11 Pins, Octal, 240VAC (MK2KP-UA-AC240)
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- OMRON Latching Relay, 9 Pins, Square, 24VAC (MJN2CK-AC24)
- OMRON Latching Relay, 9 Pins, Square, 24VDC (MJN2CK-DC24)
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (783XCXM4L-24A)
- Omron Latching Relays