Shop All Latching Relays
Omron
GenPurpose Latching Relay, 12VDC, 3A, 10Pin
Mfr # MY2K DC12
Zoro # G808449541
original price:
$76.67
44% off
new price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Gold Plated Silver
- Standards CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
- Dielectric Strength 1,000V AC Between Contacts of Same Polarity, 1,000V AC between Set Coil and Reset Coils, 1,500V AC between Coil and Contacts, 1,500V AC between Contacts of Different Polarity
- For Use With Control Panel
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY2K DC12
- Zoro # G808449541
- UPC # 4536853654191
- Country of Origin Japan
- Category Latching Relays
Dimensions
Body Height | 1.1 in |
Body Depth | 1.42 in |
Body Width | 0.85 in |
Overall Depth | 1.67 in |
Flat Pin Width | 0.102 in |
Description
General Purpose Latching Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 3 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 10, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 0.8 A @ 220V, 3 A @ 220V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Mounting Style Socket, Body Depth 1.42 in, Body Height 1.1 in, Body Width 0.85 in, Coil Resistance 110 ohm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14250BR)
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- MAG DADDY Cable Hanger (BRM4T125-10)
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin (MY2K AC120)
- OMRON Latching Relay, 11 Pins, Octal, 12VDC (MK2KP-UA-DC12)
- OMRON Latching Relay, 10 Pins, Square, 120VAC (MY2K-US-AC120)
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- OMRON Latching Relay, 11 Pins, Octal, 120VAC (MK2KP-UA-AC120)
- OMRON Latching Relay, 9 Pins, Square, 120VAC (MJN2CK-AC120)
- DWYER INSTRUMENTS Ice Cube Relay, 240V (782XBXM4L-240A)
- Omron Electrical Relays