Shop All General Purpose Relays
Omron
General Purpose Relays
Mfr # G78-04
Zoro # G310080171
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37.8 mm
- Depth 2.5 mm
- Compatible Series P7TF-IS16/OS16/OS08
- Number of Pieces 1
- Height 13.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G78-04
- Zoro # G310080171
- UPC # 4536853484620
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Width | 37.8 mm |
Depth | 2.5 mm |
Height | 13.3 mm |
Details
Item | General Purpose Relays |
Compatible Series | P7TF-IS16/OS16/OS08 |
Number of Pieces | 1 |
Product Type | I/O Terminal Socket Shorting Bar |
Description
General Purpose Relays, Compatible Series P7TF-IS16/OS16/OS08, Number of Pieces 1, Product Type I/O Terminal Socket Shorting Bar, Depth 2.5 mm, Height 13.3 mm, Width 37.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.500)
- EATON Illuminated Push Button, 22 mm, 2NO, Green (M22M-DL-G-K20-230G)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON SUPER MY (MY4N DC100/110 (S))
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- Omron General Purpose Relays