Shop All General Purpose Relays
Omron
General Purpose Relays
Mfr # G6D-4-SB
Zoro # G010080204
product price: $2.25
/ea
Sold in multiples of 3 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, TUV, UL Listed, VDE Certified
- Depth 2.6 mm
- Width 28.56 mm
- Weight 95 g
- Product Type Terminal Relay Shorting Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G6D-4-SB
- Zoro # G010080204
- UPC # 4536854480928
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Depth | 2.6 mm |
Width | 28.56 mm |
Height | 9.6 mm |
Details
Item | General Purpose Relays |
Standards | CSA, TUV, UL Listed, VDE Certified |
Weight | 95 g |
Product Type | Terminal Relay Shorting Bar |
Number of Pieces | 1 |
Compatible Series | G6D-F4B, G6D-F4PU |
Description
General Purpose Relays, Compatible Series G6D-F4B, G6D-F4PU, Number of Pieces 1, Product Type Terminal Relay Shorting Bar, Depth 2.6 mm, Height 9.6 mm, Standards CSA, TUV, UL Listed, VDE Certified, Weight 95 g, Width 28.56 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2127)
- BLUE SEA SYSTEMS 5135 350A ANL Fuse (5135)
- HUSQVARNA HOUR METER (594169201)
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- Omron Electrical Relays