Shop All Plug-In Relays
Omron
General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT
Mfr # MJN2C-DC24
Zoro # G3445513
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MJN2C-DC24
- Zoro # G3445513
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.91 in |
Body Depth - Relay | 1.4 in |
Overall Height - Relay | 2.19 in |
Body Width - Relay | 1.53 in |
Body Height | 1.53 in |
Flat Pin Width | 0.187 in |
Body Width | 1.4 in |
Body Depth | 1.91 in |
Overall Depth | 2.19 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width 0.187 in, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.91 in, Body Height 1.53 in, Body Width 1.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16EI)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Brass, Brushed Finish, Brass (SB6)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MJN2C-AC24)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC240(S))
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-AC240)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC12(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC24)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC220/240)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42F7)
- Omron Electrical Relays