Shop All Plug-In Relays
Omron
General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT
Mfr # MKS2PNDC24
Zoro # G3330494
original price:
$19.79
5% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MKS2PNDC24
- Zoro # G3330494
- Country of Origin China
- Category Plug-In Relays
Dimensions
Overall Height - Relay | 2.5 in |
Body Width - Relay | 1.36 in |
Body Depth - Relay | 1.36 in |
Body Height - Relay | 2.07 in |
Overall Depth | 2.5 in |
Body Depth | 2.07 in |
Body Width | 1.36 in |
Body Height | 1.36 in |
Description
General Purpose Relay, Base Shape Octal, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V (NO), 5 A @ 250V (NC), 7 A @ 250V (NO), Contact Rating (DC) 10 A @ 30V (NO), 5 A @ 30V (NC), Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14FUF32AH)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK26V20)
- BURNDY Pipe Ground Clamp, 6.5In (GAR3904TC)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV14-10R-M)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC12)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC120)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC24)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC240)
- OMRON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC12)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC110/120)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM21B7)
- Omron Plug-In Relays