Shop All Plug-In Relays
Omron
General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT
Mfr # MY2Z-AC24
Zoro # G3228985
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 240V
- DC Contact Rating - Relay 5A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # MY2Z-AC24
- Zoro # G3228985
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Body Width - Relay | 0.87 in |
Body Depth - Relay | 1.1 in |
Overall Height - Relay | 1.67 in |
Body Height - Relay | 1.38 in |
Body Height | 1.1 in |
Flat Pin Width | 0.102 in |
Overall Depth | 1.67 in |
Body Width | 0.85 in |
Body Depth | 1.42 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.102 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Black (CR-RPS-PP4-BK)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 50Ft Length, 00437 Dia, Nat (18H240P.25)
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech (PF1202T)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2Z-AC110/120)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2Z-DC24)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5DC12)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC12)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC120)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM22F7)
- Omron Electrical Relays