Shop All Plug-In Relays
Omron
General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT
Mfr # LY4N-AC24
Zoro # G3217286
original price:
$25.70
4% off
new price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120V
- DC Contact Rating - Relay 10A @ 24V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # LY4N-AC24
- Zoro # G3217286
- Country of Origin Indonesia
- Category Plug-In Relays
Dimensions
Body Depth - Relay | 1.1 in |
Body Height - Relay | 1.42 in |
Overall Height - Relay | 1.69 in |
Body Width - Relay | 1.63 in |
Flat Pin Width | 0.197 in |
Body Width | 1.63 in |
Body Depth | 1.42 in |
Body Height | 1.1 in |
Overall Depth | 1.67 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width 0.197 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/3 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A30H30BLP)
- VAST Springless Nut, M8-1.25X1/4" EG, PK25 (V220 M8-25)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-VTN 1/8 Blk 6)
- ZORO SELECT Strut Chan, 10 ft. L, Black Painted Steel (FS-501SS FBK 120.00)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (LY4N-DC12)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (LY4N-DC24)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC120)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MY3N-DC24)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC220/240(S))
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC24(S))
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5BC13C)
- Omron Plug-In Relays