Shop All Plug-In Relays
Omron
General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT
Mfr # MY3N-AC220/240
Zoro # G2737287
original price:
$17.59
10% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 240V
- DC Contact Rating - Relay 5A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY3N-AC220/240
- Zoro # G2737287
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Overall Height - Relay | 1.67 in |
Body Depth - Relay | 1.1 in |
Body Height - Relay | 1.42 in |
Body Width - Relay | 0.85 in |
Overall Depth | 1.67 in |
Body Width | 0.85 in |
Flat Pin Width | 0.102 in |
Body Height | 1.1 in |
Body Depth | 1.42 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form 3PDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.102 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wire Steel Green Vinyl 100 Ft (50149)
- HALEX Nipple Cndt Offset 3/4In Zinc (04007B)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- KABLE KONTROL Cable Zip Ties 15" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15BK)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (MY3N-DC12)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MY3N-DC24)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC110/120)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC24(S))
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MY3-DC24)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-AC120)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O (RUMC31BD)
- Omron Electrical Relays