Shop All Plug-In Relays
Omron
General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT
Mfr # MY4Z-DC12(S)
Zoro # G2783663
original price:
$14.59
17% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 3A @ 240V
- DC Contact Rating - Relay 3A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY4Z-DC12(S)
- Zoro # G2783663
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Overall Height - Relay | 1.63 in |
Body Height - Relay | 1.38 in |
Body Width - Relay | 0.87 in |
Body Depth - Relay | 1.12 in |
Overall Depth | 1.67 in |
Body Height | 1.1 in |
Body Width | 0.85 in |
Body Depth | 1.42 in |
Flat Pin Width | 0.102 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form 4PDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 0.8 A @ 240V, 3 A @ 240V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga. (87182)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-6)
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-AC24(S))
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-AC110/120(S))
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-DC24(S))
- OMRON Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-DC24)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC24(S))
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC110/120)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP83)
- Omron Plug-In Relays