Shop All Safety Monitoring Relays
Omron
Force Guided Safety Relay, 3NO/1NC
Mfr # G7SA-3A1B DC24
Zoro # G0681125
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6 A @ 250 V
- DC Contact Rating - Relay 6 A @ 30 V
- Mounting - Relay Plug In, Printed Circuit Board
- Body Height - Relay 0.94 in
- Response Time 10 msec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G7SA-3A1B DC24
- Zoro # G0681125
- Country of Origin Japan
- Category Safety Monitoring Relays
Dimensions
Body Height - Relay | 0.94 in |
Body Depth - Relay | 0.51 in |
Body Width - Relay | 1.57 in |
Width | 1.57" |
Overall Height - Relay | 1.08 in |
Height | 0.94" |
Depth | 0.51" |
Flat Pin Width | 0.02 in |
Body Depth | 0.94 in |
Overall Depth | 1.08 in |
Body Height | 0.51 in |
Body Width | 1.57 in |
Description
Force Guided Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 3PST-NO, SPST-NC, Current Rating 6 A, Electrical Connection 10-Pin Terminal, Flat Pin Width 0.02 in, Number of Pins 10, IP Rating IP40, Sealing Flux Sealed, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 30V, Mounting Style Socket, Body Depth 0.94 in, Body Height 0.51 in, Body Width 1.57 in, Coil Resistance 1,600 ohm, Compatible with Grainger Part Number 2LCL6, 2LCL7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT (X-10GQ-B)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 20A, 250V AC, Non-Indicating (FLNR020)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF2000D1)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- Omron Electrical Relays