Shop All Safety Monitoring Relays
Omron
Force Guided Relay, 24V DC, 6 A, 14 Pins
Mfr # G7SA-3A3B DC24 BY OMZ
Zoro # G603529202
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6 A @ 250 V
- DC Contact Rating - Relay 6 A @ 30 V
- Mounting - Relay Printed Circuit Board
- Contact Form 3PST-NC, 3PST-NO
- Power Consumption - Relay 0.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G7SA-3A3B DC24 BY OMZ
- Zoro # G603529202
- Country of Origin China
- Category Safety Monitoring Relays
Dimensions
Body Width - Relay | 2.36 in |
Body Height - Relay | 1.1 in |
Body Depth - Relay | 0.51 in |
Overall Height - Relay | 1.1 in |
Flat Pin Width | 0.02 in |
Body Width | 1.97 in |
Body Height | 0.51 in |
Body Depth | 0.94 in |
Overall Depth | 1.08 in |
Description
Force Guided Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 3PST-NC, 3PST-NO, Current Rating 6 A, Electrical Connection 14-Pin Terminal, Flat Pin Width 0.02 in, Number of Pins 14, IP Rating IP40, Sealing Flux Sealed, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 30V, Mounting Style Socket, Body Depth 0.94 in, Body Height 0.51 in, Body Width 1.97 in, Coil Resistance 1,152 ohm, Compatible with Manufacturer Model Number P7SA-F-ND, Contact Material Gold Plated Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC, Depth: 1.75 in (16204-1)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88304)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KLKR.750)
- POWER FIRST 9.8" L Intermediate Cable Tie BK PK 1000 (36J144)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-120-ALA)
- Omron Electrical Relays