Shop All Fiber Optic Cable
Omron
Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm
Mfr # E32-CC200
Zoro # G3234472
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type M6 Screw
- Min. Object Size 0.005mm dia
- Temp. Range -40 Degrees to 158 Degrees F
- Sensing Method Diffuse
- Sheath Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E32-CC200
- Zoro # G3234472
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Min. Object Size | 0.005mm dia |
Cable Length | 6 9/16 ft |
Cable Dia. | 2 mm |
Details
Item | Coaxial Fiber Optic Cable |
Tip Type | M6 Screw |
Temp. Range | -40 Degrees to 158 Degrees F |
Sensing Method | Diffuse |
Sheath | Polyethylene |
Max. Sensing Distance | 210 mm |
Fiber Material Core | Polymethyl Methacrylate |
Standards | IEC Approval, UL Listed |
Description
Coaxial Fiber Optic Cable, Diffuse Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 210 mm, Min. Object Size 0.005mm dia, Sheath Polyethylene, Fiber Material Core Polymethyl Methacrylate, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 2 mm, Tip Type M6 Screw, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340B)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS1W)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Single Port - Push Pull Switch 20 amps 95-125 PSI (LF10-L1H)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- Omron Fiber Optic Cable