Shop All Fiber Optic Cable
Omron
Fiber Optic Cable, Through Beam, 450mm
Mfr # E32-TC200A
Zoro # G2113736
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 450 mm
- Temp. Range -40 Degrees to 158 Degrees F
- Sensing Method Through Beam
- Cable Dia. 2 mm
- Standards IEC Approval, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E32-TC200A
- Zoro # G2113736
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Dia. | 2 mm |
Min. Object Size | 0.005mm dia |
Cable Length | 6 9/16 ft |
Details
Item | General Purpose Fiber Optic Cable |
Max. Sensing Distance | 450 mm |
Temp. Range | -40 Degrees to 158 Degrees F |
Sensing Method | Through Beam |
Standards | IEC Approval, UL Listed |
Fiber Material Core | Polymethyl Methacrylate |
Tip Type | M3 Screw |
Sheath | Polyethylene |
Description
General Purpose Fiber Optic Cable, Through Beam Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 450 mm, Min. Object Size 0.005mm dia, Sheath Polyethylene, Fiber Material Core Polymethyl Methacrylate, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 2 mm, Tip Type M3 Screw, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 300A, 300V AC, Non-Indicating (A3T300)
- NVENT HOFFMAN Exhaust Grill/Filter, 4.42" H x 4.44" L (HG0400404)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301003CS)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- Omron Fiber Optic Cable