Shop All Fiber Optic Cable
Omron
Fiber Optic Cable, Through Beam, 300mm
Mfr # E32-T61S
Zoro # G1322815
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. 4 mm
- Sensing Method Through Beam
- Max. Sensing Distance 300 mm
- Sheath Stainless Steel
- Standards IEC Approval, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E32-T61S
- Zoro # G1322815
- UPC # 094700429803
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Dia. | 4 mm |
Min. Object Size | 0.005mm dia |
Cable Length | 6 9/16 ft |
Details
Item | High Temperature Fiber Optic Cable |
Sensing Method | Through Beam |
Max. Sensing Distance | 300 mm |
Sheath | Stainless Steel |
Standards | IEC Approval, UL Listed |
Tip Type | M4 Screw |
Temp. Range | -60 Degrees to 660 Degrees F |
Fiber Material Core | Glass |
Description
High Temperature Fiber Optic Cable, Through Beam Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 300 mm, Min. Object Size 0.005mm dia, Sheath Stainless Steel, Fiber Material Core Glass, Temp. Range -60 Degrees to 660 Degrees F, Cable Dia. 4 mm, Tip Type M4 Screw, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-31-BIN)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- LOWELL Attenuator 100W 7025V (100LVC-SW)
- Omron Fiber Optic Cable