Shop All Fiber Optic Cable
Omron
Fbr Optic Cbl, Through Beam, 0.100mm dia.
Mfr # E32-T14
Zoro # G0931935
original price:
$212.74
21% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 158 Degrees F
- Cable Dia. 2 mm
- Sheath Polyethylene
- Sensing Method Through Beam
- Max. Sensing Distance 2,200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E32-T14
- Zoro # G0931935
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Dia. | 2 mm |
Cable Length | 6 9/16 ft |
Min. Object Size | 0.100mm dia |
Details
Item | Side View Fiber Optic Cable |
Temp. Range | -40 Degrees to 158 Degrees F |
Sheath | Polyethylene |
Sensing Method | Through Beam |
Max. Sensing Distance | 2,200 mm |
Fiber Material Core | Polymethyl Methacrylate |
Tip Type | 5/64 in dia Cylinder Pin |
Standards | IEC Approval, UL Listed |
Description
Side View Fiber Optic Cable, Through Beam Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 2,200 mm, Min. Object Size 0.100mm dia, Sheath Polyethylene, Fiber Material Core Polymethyl Methacrylate, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 2 mm, Tip Type 5/64 in dia Cylinder Pin, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Insulated Inline Splice 6AWG-250MCM 2 Ports 1 Wire Per Port (AICD250-1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A (LC2D09U7)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, 304 SS (FS-200 ST4 48.00)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, B Curve (QO120EPD)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- Omron Fiber Optic Cable