Shop All Fiber Optic Cable
Omron
Fbr Optic Cbl, Through Beam, 0.005mm dia.
Mfr # E32-T11R
Zoro # G2847354
original price:
$148.61
26% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 9/16 ft
- Sheath Vinyl Chloride
- Sensing Method Through Beam
- Cable Dia. 2 mm
- Standards IEC Approval, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E32-T11R
- Zoro # G2847354
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 6 9/16 ft |
Cable Dia. | 2 mm |
Min. Object Size | 0.005mm dia |
Details
Item | General Purpose Fiber Optic Cable |
Sheath | Vinyl Chloride |
Sensing Method | Through Beam |
Standards | IEC Approval, UL Listed |
Tip Type | M4 Screw |
Temp. Range | -40 Degrees to 158 Degrees F |
Max. Sensing Distance | 350 mm |
Fiber Material Core | Polymethyl Methacrylate |
Description
General Purpose Fiber Optic Cable, Through Beam Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 350 mm, Min. Object Size 0.005mm dia, Sheath Vinyl Chloride, Fiber Material Core Polymethyl Methacrylate, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 2 mm, Tip Type M4 Screw, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Switchpack, 20A (SP20-RD4)
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V04)
- ZORO SELECT Strut Channel, 5 ft. L, Solid, Standard (FS-200 WT 60.00)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- Omron Fiber Optic Cable