Shop All Fiber Optic Cable
Omron
Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm
Mfr # E32-DC200E
Zoro # G2794434
original price:
$124.86
9% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheath Polyethylene
- Cable Dia. 2 mm
- Cable Length 6 9/16 ft
- Fiber Material Core Polymethyl Methacrylate
- Sensing Method Diffuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E32-DC200E
- Zoro # G2794434
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Dia. | 2 mm |
Cable Length | 6 9/16 ft |
Min. Object Size | 0.005mm dia |
Details
Item | General Purpose Fiber Optic Cable |
Sheath | Polyethylene |
Fiber Material Core | Polymethyl Methacrylate |
Sensing Method | Diffuse |
Max. Sensing Distance | 55 mm |
Standards | IEC Approval, UL Listed |
Tip Type | M3 Screw |
Temp. Range | -40 Degrees to 158 Degrees F |
Description
General Purpose Fiber Optic Cable, Diffuse Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 55 mm, Min. Object Size 0.005mm dia, Sheath Polyethylene, Fiber Material Core Polymethyl Methacrylate, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 2 mm, Tip Type M3 Screw, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 2 M (GBLC2-D1-02)
- HOPKINS Tubing Flex 3/8In 10Ft (39035)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- Omron Fiber Optic Cable