Shop All Fiber Optic Cable
Omron
Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm
Mfr # E32-DC-200
Zoro # G2622776
original price:
$86.01
13% off
new price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Material Core Plastic
- Min. Object Size 0.005mm dia
- Sensing Method Diffuse
- Temp. Range -40 Degrees to 158 Degrees F
- Cable Dia. 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E32-DC-200
- Zoro # G2622776
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Min. Object Size | 0.005mm dia |
Cable Dia. | 2 mm |
Cable Length | 6 9/16 ft |
Details
Item | General Purpose Fiber Optic Cable |
Fiber Material Core | Plastic |
Sensing Method | Diffuse |
Temp. Range | -40 Degrees to 158 Degrees F |
Sheath | Plastic |
Max. Sensing Distance | 50 mm |
Tip Type | M6 Screw |
Standards | IEC Approval |
Description
General Purpose Fiber Optic Cable, Diffuse Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 50 mm, Min. Object Size 0.005mm dia, Sheath Plastic, Fiber Material Core Plastic, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 2 mm, Tip Type M6 Screw, Standards IEC Approval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 15A, 3 Pole, 600V AC, A Curve (PDG23G0015TFFL)
- MERSEN Pwr Dist Block, 350A, 2P, 2/0-14 AWG, 600VAC (MPDB67512)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GKNA21)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- Omron Fiber Optic Cable