Shop All Fiber Optic Cable
Omron
Fbr Optic Cable, Diffuse, 6-9/16 ft., 22mm
Mfr # E32-D24
Zoro # G1815861
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheath Polyethylene
- Tip Type 5/64 in dia Cylinder Pin
- Temp. Range -40 Degrees to 158 Degrees F
- Cable Length 6 9/16 ft
- Min. Object Size 0.005mm dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E32-D24
- Zoro # G1815861
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 6 9/16 ft |
Min. Object Size | 0.005mm dia |
Cable Dia. | 3 mm |
Details
Item | Side View Fiber Optic Cable |
Sheath | Polyethylene |
Tip Type | 5/64 in dia Cylinder Pin |
Temp. Range | -40 Degrees to 158 Degrees F |
Standards | IEC Approval, UL Listed |
Fiber Material Core | Polymethyl Methacrylate |
Max. Sensing Distance | 22 mm |
Sensing Method | Diffuse |
Description
Side View Fiber Optic Cable, Diffuse Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 22 mm, Min. Object Size 0.005mm dia, Sheath Polyethylene, Fiber Material Core Polymethyl Methacrylate, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 3 mm, Tip Type 5/64 in dia Cylinder Pin, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18-10 AWG, PK150 (30-076J)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 30A, 250V AC, Indicating (FRN-R-30ID)
- UNISTRUT STRUT HEX BOLT BG10 3/8"" (RHHCS037100EG)
- RIG RITE Rig Rite 1020 24V Marine Circuit Breaker with Manual Reset - 20 Amp (1020)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- Omron Fiber Optic Cable