Shop All Fiber Optic Cable
Omron
Fbr Optic Cable, Diffuse, 6-9/16 ft., 10mm
Mfr # E32-D33
Zoro # G3482762
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 9/16 ft
- Cable Dia. 3 mm
- Fiber Material Core Polymethyl Methacrylate
- Min. Object Size 0.005mm dia
- Max. Sensing Distance 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E32-D33
- Zoro # G3482762
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 6 9/16 ft |
Cable Dia. | 3 mm |
Min. Object Size | 0.005mm dia |
Details
Item | Thin Head Fiber Optic Cable |
Fiber Material Core | Polymethyl Methacrylate |
Max. Sensing Distance | 10 mm |
Tip Type | 1/32 in dia Sleeve |
Standards | IEC Approval, UL Listed |
Sheath | Polyethylene |
Sensing Method | Diffuse |
Temp. Range | -40 Degrees to 158 Degrees F |
Description
Thin Head Fiber Optic Cable, Diffuse Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 10 mm, Min. Object Size 0.005mm dia, Sheath Polyethylene, Fiber Material Core Polymethyl Methacrylate, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 3 mm, Tip Type 1/32 in dia Sleeve, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk/Red (9001SKY203)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- ZORO SELECT Channel Flat Plate, Silver (V353EG)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- Omron Fiber Optic Cable