Shop All Fiber Optic Cable
Omron
Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia.
Mfr # E32-D14L
Zoro # G3130574
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC Approval, UL Listed
- Sheath Polyethylene
- Fiber Material Core Polymethyl Methacrylate
- Cable Length 6 9/16 ft
- Temp. Range -40 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E32-D14L
- Zoro # G3130574
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 6 9/16 ft |
Cable Dia. | 2 mm |
Min. Object Size | 0.005mm dia |
Details
Item | Side View Fiber Optic Cable |
Standards | IEC Approval, UL Listed |
Sheath | Polyethylene |
Fiber Material Core | Polymethyl Methacrylate |
Temp. Range | -40 Degrees to 158 Degrees F |
Max. Sensing Distance | 80 mm |
Tip Type | 1/4 in dia Cylinder Pin |
Sensing Method | Diffuse |
Description
Side View Fiber Optic Cable, Diffuse Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 80 mm, Min. Object Size 0.005mm dia, Sheath Polyethylene, Fiber Material Core Polymethyl Methacrylate, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 2 mm, Tip Type 1/4 in dia Cylinder Pin, Standards IEC Approval, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- CONTA-CLIP ES35, End Stop for 35mm DIN Rail (2005.2)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC16A0125B)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86180)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- Omron Fiber Optic Cable