Shop All Power Relays
Omron
Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO
Mfr # G7L-2A-BJ-CB-DC24
Zoro # G2977913
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 25A @ 240V
- Number of Pins - Relay 6
- Contact Form - Relay DPST-NO
- Mounting - Relay Bracket
- Power Consumption - Relay 1.9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G7L-2A-BJ-CB-DC24
- Zoro # G2977913
- Country of Origin Indonesia
- Category Power Relays
Dimensions
Overall Height - Relay | 2.52 in |
Body Width - Relay | 1.44 in |
Body Depth - Relay | 1.36 in |
Body Height - Relay | 2.07 in |
Dimensions | 2.07"H, 1.44"W, 1.36"D |
Body Height | 2.07 in |
Body Width | 1.44 in |
Flat Pin Width | 0.25 in |
Body Depth | 1.36 in |
Overall Depth | 2.17 in |
Mounting Hole Diameter | 0.18 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPST-NO, Current Rating 30 A, Electrical Connection Screw Terminal, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style E-Bracket, Push-To-Test Method Push Button, Body Depth 1.36 in, Body Height 2.07 in, Body Width 1.44 in, Coil Resistance 303 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Gry, Toggl (HBL1222GY)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232-OW)
- ILSCO Permaground Copper U-Bolt Ground Clamp (GPL-6-EC)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- Omron Electrical Relays