Shop All Power Relays
Omron
Enclosed Power Relay, 4Pin, 240VAC, SPST-NO
Mfr # G7L-1A-BJ-CB-AC200/240
Zoro # G2961025
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 30A @ 240V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Bracket
- Power Consumption - Relay 2.6 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G7L-1A-BJ-CB-AC200/240
- Zoro # G2961025
- Country of Origin Indonesia
- Category Power Relays
Dimensions
Body Height - Relay | 2.07 in |
Dimensions | 2.07"H, 1.44"W, 1.36"D |
Body Width - Relay | 1.44 in |
Body Depth - Relay | 1.36 in |
Overall Height - Relay | 2.52 in |
Body Height | 2.07 in |
Body Depth | 2.17 in |
Overall Depth | 2.17 in |
Body Width | 1.44 in |
Mounting Hole Diameter | 0.18 in |
Flat Pin Width | 1.988 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 200/240V AC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Screw Terminal, Flat Pin Width 1.988 in, Number of Pins 4, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style E-Bracket, Push-To-Test Method Push Button, Body Depth 2.17 in, Body Height 2.07 in, Body Width 1.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- TRUMETER 115AC, D Base Mnt, PB Reset Electromechanical Counter (D2-4906)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- Omron Electrical Relays