Shop All Power Relays
Omron
Enclosed Power Relay, 4Pin, 120VAC, SPST-NO
Mfr # G7L-1A-BJ-CB-AC100/120
Zoro # G0344714
original price:
$25.07
11% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 30A @ 240V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Bracket
- Power Consumption - Relay 2.6 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G7L-1A-BJ-CB-AC100/120
- Zoro # G0344714
- Country of Origin Indonesia
- Category Power Relays
Dimensions
Body Height - Relay | 2.07 in |
Body Depth - Relay | 1.36 in |
Body Width - Relay | 1.44 in |
Overall Height - Relay | 2.52 in |
Dimensions | 2.07"H, 1.44"W, 1.36"D |
Flat Pin Width | 1.988 in |
Body Width | 1.44 in |
Mounting Hole Diameter | 0.18 in |
Body Depth | 2.17 in |
Body Height | 2.07 in |
Overall Depth | 2.17 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 100/120V AC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Screw Terminal, Flat Pin Width 1.988 in, Number of Pins 4, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style E-Bracket, Push-To-Test Method Test Button, Body Depth 2.17 in, Body Height 2.07 in, Body Width 1.44 in, Contact Material Silver Tin Indium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37D0250B)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1326413)
- MARINCO 8219T Marinco 15A 125V Conn, Hospital Grade, Clear (8219T)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (165)
- OMRON Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (G7L-1A-BJ-CB-AC200/240)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- Omron Electrical Relays