Shop All Power Relays
Omron
Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO
Mfr # G7L-1A-TJ-CB-AC100/120
Zoro # G0711724
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 30A @ 240V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Bracket
- Power Consumption - Relay 2.6 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G7L-1A-TJ-CB-AC100/120
- Zoro # G0711724
- Country of Origin Indonesia
- Category Power Relays
Dimensions
Body Depth - Relay | 1.32 in |
Dimensions | 2.09"H, 1.44"W, 2.07"D |
Body Height - Relay | 1.91 in |
Body Width - Relay | 2.07 in |
Overall Height - Relay | 2.09 in |
Body Height | 2.07 in |
Mounting Hole Diameter | 0.18 in |
Body Depth | 1.32 in |
Overall Depth | 2.09 in |
Body Width | 1.4 in |
Flat Pin Width | 0.25 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 100/120V AC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 4, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style E-Bracket, Push-To-Test Method Test Button, Body Depth 1.32 in, Body Height 2.07 in, Body Width 1.4 in, Contact Material Silver Tin Indium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 2 Pole, 600V AC (HJA260301)
- MONOPRICE Slim Cat6A Cable, PK10, 7 ft.Blue (15162)
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, Hand Clamp & Terminal, Orange (RAC-10)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- OMRON Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (G7L-1A-TJ-CB-DC12)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- Omron Power Relays