Shop All Power Relays
Omron
Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO
Mfr # G7L-1A-BUBJ-CB-AC24
Zoro # G1724527
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 30A @ 240V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Bottom Flange
- Power Consumption - Relay 2.5 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G7L-1A-BUBJ-CB-AC24
- Zoro # G1724527
- Country of Origin Indonesia
- Category Power Relays
Dimensions
Body Width - Relay | 2.7 in |
Body Depth - Relay | 1.36 in |
Body Height - Relay | 1.99 in |
Dimensions | 1.99"H, 2.70"W, 1.36"D |
Overall Height - Relay | 2.52 in |
Flat Pin Width | 0.25 in |
Mounting Hole Diameter | 0.18 in |
Body Depth | 1.93 in |
Body Width | 1.44 in |
Overall Depth | 1.93 in |
Body Height | 2.7 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Screw Terminal, Flat Pin Width 0.25 in, Number of Pins 4, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style Top Flange, Push-To-Test Method Test Button, Body Depth 1.93 in, Body Height 2.7 in, Body Width 1.44 in, Contact Material Silver Tin Indium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat5e Inline Coupler RJ45 Black (310-039BK)
- FLEX-STRUT Conduit Clamp, EMT Thinwall, 1/2" (FS-1000A-1/2 E/G)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 5/16" Inside Dia - Clear - 4' Long Stick (HS461-CL)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- Omron Power Relays