Shop All Power Relays
Omron
Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO
Mfr # G7L-1A-BJ-CB-AC24
Zoro # G1833553
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 30A @ 240V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Bracket
- Power Consumption - Relay 2.5 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G7L-1A-BJ-CB-AC24
- Zoro # G1833553
- Country of Origin Indonesia
- Category Power Relays
Dimensions
Body Width - Relay | 1.44 in |
Dimensions | 2.07"H, 1.44"W, 1.36"D |
Overall Height - Relay | 2.52 in |
Body Depth - Relay | 1.36 in |
Body Height - Relay | 2.07 in |
Flat Pin Width | 1.988 in |
Overall Depth | 2.17 in |
Body Height | 2.07 in |
Body Depth | 2.17 in |
Body Width | 1.44 in |
Mounting Hole Diameter | 0.18 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Screw Terminal, Flat Pin Width 1.988 in, Number of Pins 4, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style E-Bracket, Push-To-Test Method Push Button, Body Depth 2.17 in, Body Height 2.07 in, Body Width 1.44 in, For Use with Mfr. Model Number P7LF-D, R99-07G7L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABBE)
- EATON Bracket, 90 Deg, For 18mm Sensors (6161A-6501)
- DAYTON Control Transformer, 750 VA, 80 °C, 12/24V AC, 120V AC (31EJ03)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 8 load, 760A Cu, 620A Al, 600V (9080LBA165208)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- OMRON Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (G7L-1A-BJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NC, 480V AC, 4 Pins, Poles (8501CO8V29)
- Omron Electrical Relays