Shop All Power Relays
Omron
Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO
Mfr # G7L-1A-TJ-CB-DC12
Zoro # G1529281
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 30A @ 240V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Bracket
- Power Consumption - Relay 1.9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G7L-1A-TJ-CB-DC12
- Zoro # G1529281
- Country of Origin Indonesia
- Category Power Relays
Dimensions
Dimensions | 2.09"H, 1.44"W, 2.07"D |
Body Height - Relay | 1.91 in |
Body Width - Relay | 2.07 in |
Body Depth - Relay | 1.32 in |
Overall Height - Relay | 2.09 in |
Mounting Hole Diameter | 0.18 in |
Body Height | 2.07 in |
Overall Depth | 2.09 in |
Body Width | 1.4 in |
Flat Pin Width | 0.25 in |
Body Depth | 1.32 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 4, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style E-Bracket, Push-To-Test Method Test Button, Body Depth 1.32 in, Body Height 2.07 in, Body Width 1.4 in, Coil Resistance 75 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 (HSK-600 3/4 Clr 6)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- SUPERIOR ELECTRIC 9 Feet 18 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC182)
- MOTORMITE 8 In Black Wire Ties, 83743 (83743)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- Omron Electrical Relays