Shop All Flange Mount Relays
Omron
Enclosed Power Relay, 15A, 240VAC, SPDT
Mfr # MJN1Z-E-RP-AC240
Zoro # G2907107
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 15A @ 600V
- DC Contact Rating - Relay 30A @ 28V
- Number of Pins - Relay 6
- Power Consumption - Relay 1.7 VA
- Contact Form - Relay SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MJN1Z-E-RP-AC240
- Zoro # G2907107
- Country of Origin China
- Category Flange Mount Relays
Dimensions
Body Height - Relay | 1.9 in |
Body Width - Relay | 1.53 in |
Overall Height - Relay | 2.9 in |
Body Depth - Relay | 1.4 in |
Overall Depth | 2.9 in |
Body Height | 1.9 in |
Body Depth | 1.4 in |
Body Width | 1.52 in |
Description
Flange Mount Relay, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 30 A, Electrical Connection Quick-Connect Terminal, Number of Pins 6, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 600V, Contact Rating (DC) 30 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Side Flange, Base Shape Square, Body Depth 1.4 in, Body Height 1.9 in, Body Width 1.52 in, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R (HBL29W78)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: Yes (XTCR150G11A)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Amber (9001KXRAAH2)
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT (MJN1Z-E-RP-AC120)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (LY3F-AC24)
- OMRON Relay, 8Pin, DPDT, 10A, 12VDC (LY2F-DC12)
- OMRON Relay, 11Pin, 3PDT, 5A, 24VDC (MY3F-DC24)
- OMRON Relay, 5Pin, SPDT, 10A, 120VAC (G2R-1-T-AC120)
- OMRON Relay, 4Pin, SPST, 10A, 240VAC (G2R-1A-T-AC240)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, DPDT, 24VDC (788XBXRC1-24D)
- Omron Electrical Relays