Shop All Power Relays
Omron
Enclosed Power Relay, 10Pin, 24VDC, 3PST
Mfr # G7J-3A1B-B-W1-DC24
Zoro # G1381466
original price:
$39.26
22% off
new price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 25A @ 28V
- AC Contact Rating - Relay 25A @ 240V (NO), 8A @ 240V (NC)
- Number of Pins - Relay 10
- Contact Form - Relay 3PST-NO, SPST-NC
- Mounting - Relay Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G7J-3A1B-B-W1-DC24
- Zoro # G1381466
- Country of Origin Japan
- Category Power Relays
Dimensions
Body Width - Relay | 1.36 in |
Body Height - Relay | 2.52 in |
Body Depth - Relay | 2.03 in |
Overall Height - Relay | 2.52 in |
Dimensions | 2.52"H, 1.36"W, 2.03"D |
Overall Depth | 2.52 in |
Flat Pin Width | 0.299 in |
Body Depth | 2.17 in |
Body Width | 1.36 in |
Mounting Hole Diameter | 0.18 in |
Body Height | 2.11 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 3PST-NO, SPST-NC, Current Rating 25 A, Electrical Connection Screw Terminal, Flat Pin Width 0.299 in, Number of Pins 10, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V (NO), 8 A @ 240V (NC), Contact Rating (DC) 25 A @ 30V (NO), 8 A @ 30V (NC), Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style W-Bracket, Push-To-Test Method Push Button, Body Depth 2.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Protective Cover (LPP74718)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 14/3 (OC501433T)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1386)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- OMRON Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (G7L-1A-TJ-CB-DC12)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- Omron Power Relays