Shop All Power Relays
Omron
Enclosed Power Relay, 10Pin, 24VAC, 4PST-NO
Mfr # G7J-4A-T-W1-AC24
Zoro # G3003576
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 25A @ 28V
- AC Contact Rating - Relay 25A @ 240V (NO), 8A @ 240V (NC)
- Number of Pins - Relay 10
- Contact Form - Relay 4PST-NO
- Mounting - Relay Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G7J-4A-T-W1-AC24
- Zoro # G3003576
- Country of Origin Japan
- Category Power Relays
Dimensions
Body Depth - Relay | 1.36 in |
Body Height - Relay | 2.01 in |
Overall Height - Relay | 2.24 in |
Body Width - Relay | 2.03 in |
Dimensions | 2.52"H, 1.36"W, 2.03"D |
Flat Pin Width | 0.031 in |
Mounting Hole Diameter | 0.18 in |
Body Depth | 2.15 in |
Body Width | 1.36 in |
Body Height | 2.11 in |
Overall Depth | 2.52 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 4PST-NO, Current Rating 25 A, Electrical Connection Quick-Connect, Flat Pin Width 0.031 in, Number of Pins 10, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V (NO), 8 A @ 240V (NC), Contact Rating (DC) 25 A @ 30V (NO), 8 A @ 30V (NC), Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style W-Bracket, Push-To-Test Method Push Button, Body Depth 2.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363R)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- Omron Power Relays