Shop All Push Button Switches
Omron
Emergency Stop Push Button, 22 mm, 2NC, Red
Mfr # A22E-M-02
Zoro # G1179193
original price:
$60.37
5% off
new price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- Type of Operator 40mm Mushroom Head
- Contact Form 2NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # A22E-M-02
- Zoro # G1179193
- Country of Origin Japan
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Height | 3.41 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Overall Width | 1.57 in |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 2NC, Bezel Plastic, Color Red, Contact Rating 10A @ 440V AC, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Standards CCC (GB/T14048.5), CSA C22.2 No.14, TUV, UL 508, Terminal Connection Screw Clamp, Features Includes Lock Plate, Three Row Contact Block Mounting, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-20P WT (HBL2415)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP1201ILBKNA)
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x48 (A8848T1T)
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-L-02)
- OMRON Emergency Stop Push Button, 22 mm, 1NO/2NC, Red (A22E-M-12)
- OMRON Illuminated Emergency Stop Push Button, 22 mm, 1NO/2NC, Red (A22ELM24A02)
- OMRON Emergency Stop Push Button, 16 mm, 2NC, Red (A165E-S-02)
- OMRON Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-S-01)
- OMRON Illuminated Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-LS-24D-01)
- GE CONTROL STATION 600V-AC PUSHBUTTON (CR2943NA103J)
- Omron Push Button Switches