Shop All Electronic Timers
Omron
Electronic Timer, 365 Days, (2) SPST-NO
Mfr # H5S-YFB2-X
Zoro # G4272563
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 365 Days
- Number of Channels 2
- Contact Form (2) SPST-NO
- Voltage 120 to 240V AC
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # H5S-YFB2-X
- Zoro # G4272563
- Country of Origin China
- Category Electronic Timers
Dimensions
Width | 2 7/8 in |
Depth | 1 1/8 in |
Height | 2 7/8 in |
Display Height | 1/2 in |
Description
Electronic Timer, Operation Mode 365 Days, Number of Channels 2, Contact Form (2) SPST-NO, Voltage 120 to 240V AC, Amps 15 A, Events Available - Electronic Timer 48, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 60 min, Mounting Surface or Track, Min. Time Setting 1 min, Max. Time Setting 365 day, NEMA Rating 1, Color Light Gray, Backup Time 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX2NV1XX)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 010 In Barb (MP-010)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 100 (FZ512735)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5L-A)
- OMRON Electronic Timer, 7 Days, SPST-NO (H5F-B)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WFB2)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WB2)
- OMRON Electronic Timer, 7 Days, SPST-NO (H5F-KB)
- CDN Mini Timer - Blue (TM28-B)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815C)
- Omron Electronic Timers