Shop All Limit Switch Accessories
Omron
DPDT Limit Switch Receptacle
Mfr # D4A2000N
Zoro # G3292143
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D4A2509N, D4A2510N, D4A2717N, D4A2918N, Mfr. No. D4A2501N
- Contact Form DPDT
- Material of Construction Zinc Die Cast
- Conduit Size 1/2"-14 NPT
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # D4A2000N
- Zoro # G3292143
- Country of Origin Japan
- Category Limit Switch Accessories
Dimensions
Conduit Size | 1/2"-14 NPT |
Conduit Connection Size | 1/2"-14 |
Mounting Hole Diameter | 0.4 in |
Details
Item | Receptacle Box |
For Use With | D4A2509N, D4A2510N, D4A2717N, D4A2918N, Mfr. No. D4A2501N |
Contact Form | DPDT |
Material of Construction | Zinc Die Cast |
Number of Poles | 2 |
Body Material | Zinc Die Cast |
Standards | CSA, UL Listed |
Product Type | Limit Switch Receptacle |
Electrical Connection | Screw Terminal |
Material | Zinc |
Compatible with Series | D4A-N |
Conduit Connection Type | NPT |
NEMA Enclosure Rating | 12, 13, 3, 4, 4X, 6P |
Operating Temperature - Minimum | -40 Degrees F |
Mounting Hole Vertical Center to Center Distance | 60 mm |
Body Configuration | Plug-In |
Operating Temperature - Maximum | 212 Degrees F |
Number of Mounting Holes | 2 |
Mounting Style | Diagonal Side |
Mounting Hole Horizontal Center to Center Distance | 30 mm |
Compatible with Manufacturer Model Number | D4A2501N, D4A2509N, D4A2510N, D4A2717N, D4A2918N |
Description
Receptacle Box, Contact Form DPDT, Material of Construction Zinc Die Cast, Conduit Size 1/2 In.-14 NPT, For Use With D4A2509N, D4A2510N, D4A2717N, D4A2918N, Mfr. No. D4A2501N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 3 D (F4X3LG6)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-15)
- OMRON 1NC/1NO Limit Switch Box Nema 3, 4, 4X, 6P, 12, 13 (D4A0100N)
- HONEYWELL Limit Switch Spring Wire Actuator (LSZ4010)
- EUCHNER Lock Adapter, For CET (MECHANICAL RELEASE KEY)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL6PC)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 3m Cable (ZCMC21L3)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAN)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- Omron Switches