Shop All General Purpose Relays
Omron
DPDT LED P-T-B 24VAC
Mfr # G2R-2-SNI AC24(S)
Zoro # G510080162
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Screwless Clamp-Terminal Sockets Available, Space Saving - 16 mm with Socket, Test Button, Momentary and Lockable, Blue for DC, Red for AC Versions
- Standards CSA 22.2 No.0, CSA 22.2 No.14 (File No.LR31928), IEC/VDE (Certificate No.40015012 EN 61810-1), UL 508 (File No.E41643)
- Number of Pins 8
- Electrical Connection Plug-In
- Contact Form DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G2R-2-SNI AC24(S)
- Zoro # G510080162
- UPC # 4536854937057
- Country of Origin Malaysia
- Category General Purpose Relays
Dimensions
Body Width | 0.51 in |
Body Height | 1.14 in |
Overall Depth | 1.64 in |
Flat Pin Width | 4.75 mm |
Body Depth | 1.39 in |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Electrical Connection Plug-In, Flat Pin Width 4.75 mm, Number of Pins 8, Status Indicator LED Indicator, Contact Rating (AC) 2 A @ 250V, 5 A @ 250V, Contact Rating (DC) 3 A @ 30V, 5 A @ 30V, Push-To-Test Method Test Button, Body Depth 1.39 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 253 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (GFTRST83WNL)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Gray, 1000' Length (14UL1015STRGRA1000)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- Omron Electrical Relays