Shop All Plug-In Relays
Omron
DPDT LED Diode 24VDC
Mfr # G2R-2-SND DC24(S)
Zoro # G510707502
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Screwless Clamp-Terminal Sockets Available, Space Saving - 16 mm with Socket, Test Button, Momentary and Lockable, Blue for DC, Red for AC Versions
- Standards CSA 22.2 No.0, CSA 22.2 No.14 (File No.LR31928), IEC/VDE (Certificate No.40015012 EN 61810-1), UL 508 (File No.E41643)
- Status Indicator LED Indicator
- Maximum Operating Temperature 70 Degrees C
- Insulation Resistance 1,000 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G2R-2-SND DC24(S)
- Zoro # G510707502
- UPC # 4536854936999
- Country of Origin Malaysia
- Category Plug-In Relays
Dimensions
Overall Depth | 1.64 in |
Body Height | 1.14 in |
Body Width | 0.51 in |
Body Depth | 1.39 in |
Flat Pin Width | 4.75 mm |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Electrical Connection Plug-In, Flat Pin Width 4.75 mm, Number of Pins 8, Status Indicator LED Indicator, Contact Rating (AC) 2 A @ 250V, 5 A @ 250V, Contact Rating (DC) 3 A @ 30V, 5 A @ 30V, Body Depth 1.39 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 1,113 ohm, Compatible with Manufacturer Model Number P2R-087P, P2R-08A, P2R-08P, P2RF-08, P2RF-08-E, P2RF-08-PU, P2RFZ-08-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Jack Module, Red (AT55-47)
- GARDNER BENDER Mechanical Lug, Aluminum, 2/0 to 14AWG, PK2 (GTA-2/0)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- HUBBELL WIRING DEVICE-KELLEMS 35 ft. Shore Power Cable (HBL61CM05)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC24)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5AC120)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC12S)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT (LY1N-DC12)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIDC12)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC110/120)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC120)
- Omron Plug-In Relays