Shop All General Purpose Relays
Omron
DPDT LED 110VAC
Mfr # G2R-2-SN AC110(S)
Zoro # G010080150
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Screwless Clamp-Terminal Sockets Available, Space Saving - 16 mm with Socket, Test Button, Momentary and Lockable, Blue for DC, Red for AC Versions
- Standards CSA 22.2 No.0, CSA 22.2 No.14 (File No.LR31928), IEC/VDE (Certificate No.40015012 EN 61810-1), UL 508 (File No.E41643)
- Contact Form DPDT
- Number of Pins 8
- Electrical Connection Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G2R-2-SN AC110(S)
- Zoro # G010080150
- UPC # 4536854936883
- Country of Origin Malaysia
- Category General Purpose Relays
Dimensions
Flat Pin Width | 4.75 mm |
Body Height | 1.14 in |
Body Width | 0.51 in |
Body Depth | 1.39 in |
Overall Depth | 1.64 in |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 110V AC, Contact Form DPDT, Electrical Connection Plug-In, Flat Pin Width 4.75 mm, Number of Pins 8, Status Indicator LED Indicator, Contact Rating (AC) 2 A @ 250V, 5 A @ 250V, Contact Rating (DC) 2 A @ 30V, 5 A @ 30V, Body Depth 1.39 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 5,566 ohm, Compatible with Manufacturer Model Number P2R-087P, P2R-08A, P2R-08P, P2RF-08, P2RF-08-E, P2RF-08-PU, P2RFZ-08-E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY61)
- AAON SWITCH LIMIT 250 ENC 300 (R31420)
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON SUPER MY (MY4N DC100/110 (S))
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- Omron Electrical Relays