Shop All Automotive Door & Hatch Parts
Omron
Door Switch, Induction, 5m Cable
Mfr # D40Z-1C5
Zoro # G010080129
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.98 in
- Height 1.89 in
- Off Sensing Distance 0.59 in
- On Sensing Distance 0.2 in
- Technology Induction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # D40Z-1C5
- Zoro # G010080129
- UPC # 4547648833677
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Width | 0.98 in |
Height | 1.89 in |
Depth | 0.63 in |
Cable Length | 5m |
Details
Item | Door Switch |
Off Sensing Distance | 0.59 in |
On Sensing Distance | 0.2 in |
Technology | Induction |
Termination Type | M4 |
Standards | IEC/EN 60497-5-3 Compliant, Type 4 (EN ISO 14119) |
IP Rating | 67 |
Operating Temp. Range | -10 Degrees to 65 Degrees C |
For Use With | G9SP Safety Controllers, G9SX-NS[] Safety Controllers |
Body Material | PBT Resin |
Description/Special Features | Self-Diagnostic Function, Used on Higher Risk Level Applications |
Description
Door Switch, Technology Induction, For Use With G9SP Safety Controllers, G9SX-NS[] Safety Controllers, Width 0.98 in, Height 1.89 in, Depth 0.63 in, Diameter Not Applicable, Operating Temp. Range -10 Degrees to 65 Degrees C, Termination Type M4, Cable Length 5m, IP Rating 67, On Sensing Distance 0.2 in, Off Sensing Distance 0.59 in, Body Material PBT Resin, Description/Special Features Self-Diagnostic Function, Used on Higher Risk Level Applications
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2" Locking Alum Fuel Cap Assy (600270)
- BALDWIN Engine Coolant Filter, BW5136 (BW5136)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3 1/2 in x 2 9/16 in x 3 1/2 in (B1402)
- CUSTOM ACCESSORIES Auxiliary Power Outlet (18003)
- DORMAN HD SOLUTIONS Latch Kit, Hood, Lh Or Rh, Exc Ball Style, Includes Latch (315-5401CD)
- RUGGED RIDGE GAS HATCH COVER, 97-06 JEEP WRANGLER, BLACK (STEEL) (11229.01)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, J04001 (J04001)
- GENUINE Door Lock Clip At Linkage Rod, 99353156300 (99353156300)
- FAIRCHILD INDUSTRIES Kf2085 - 1967-1968 Ford Mustang Belt Weatherstrip Kit (KF2085)
- FAIRCHILD INDUSTRIES Kg2106 - 1993-2002 Chevrolet Camaro Belt Weatherstrip Kit (KG2106)
- LIPPERT STANDARD BAGGAGE DOOR STRIKER PLATE (314301)
- Omron Automotive Door & Hatch Parts