Shop All Terminal Blocks
Omron
DIN Rail Terminal Block
Mfr # XW5G-S4.0-1.1-1
Zoro # G510354300
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus (UL1059), IEC 60947-7-1, IEC 60947-7-2
- Minimum Operating Temperature 40 Degrees C
- Overall Width 56 mm
- Overall Length 48.2 mm
- Overall Depth 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # XW5G-S4.0-1.1-1
- Zoro # G510354300
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Overall Width | 56 mm |
Overall Length | 48.2 mm |
Overall Depth | 6 mm |
Strip Length | 9 mm |
For Minimum Wire Size | 26 AWG |
For Maximum Wire Size | 10 AWG |
Details
Item | DIN Rail Terminal Block |
Standards | cULus (UL1059), IEC 60947-7-1, IEC 60947-7-2 |
Minimum Operating Temperature | 40 Degrees C |
Torque | 1 N-m |
Maximum Voltage | 600 V |
Terminal Block Type | Grounding |
Housing Material | Polyamide |
Termination Style | Screw |
Number of Tiers | 1 |
UL 94 Flammability Rating | V-0 |
Compatible with Product Type | Control Panels |
Housing Color | Green/Yellow |
Description
DIN Rail Terminal Block, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Green/Yellow, Maximum Voltage 600 V, Mounting Type DIN, Number of Tiers 1, Overall Depth 6 mm, Overall Length 48.2 mm, Overall Width 56 mm, Standards cULus (UL1059), IEC 60947-7-1, IEC 60947-7-2, Terminal Block Type Grounding, Compatible with Product Type Control Panels, Housing Material Polyamide, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 4pin (E57G-30UPN15-Q)
- OMRON Terminal Block Tools and Accessories (XW5T-S4.0-1.1-1)
- DISCO Ylw Nyln Crimp Terminal #10 Stud/ Ring Typ 12-10G Wire PK10 (12143PK)
- ZORO SELECT Terminal Strip, 30A, 12 Pole, 600VAC (6YH68)
- ABB Entrelec Terminal and Contact Block (1SNA115986R0000 M4/6.SNB)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsF/Spd 12-10G Wire PK10 (12162PK)
- ILSCO Lds-1 Power Distribution Side Plate Terminal And Contact Block 10PK (LDS-1)
- ZORO SELECT Terminal Strip, 30A, 9 Pole, 600VAC (6ZEJ3)
- Omron Power Distribution Blocks & Terminal Blocks