Shop All Digital And Mechanical Timers
Omron
Digital Timer
Mfr # H7ET-NV-BH
Zoro # G710080207
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 0 sec
- Available Actions - Electronic Timer On/Off
- NEMA Rating 4
- Width 48 mm
- Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H7ET-NV-BH
- Zoro # G710080207
- UPC # 4548583755901
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Width | 48 mm |
Height | 24 mm |
Depth | 55 1/2 mm |
Details
Item | Digital Timer |
Min. Time Setting | 0 sec |
Available Actions - Electronic Timer | On/Off |
NEMA Rating | 4 |
Color | Black |
Standards | CSA C22.2 No. 14, EN 61010-1/IEC 61010-1, Lloyd's, UL 863, VDE 0106/P100 |
Max. Time Setting | 999,999.9 hr |
Mounting | Flush |
Number of Channels | 2 |
Operating Temp. | -10 Degrees to 55 Degrees C |
Voltage | 4.5 to 30VDC |
Description/Special Features | All Models have a Depth of 48.5 mm, Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Finger Protection Terminal Block Conforms to VDE0106 Part100, Includes new Models with Backlight for Improved Visibility in Dimly lit Places, Key-Protect Switch to Prevent Faulty Reset Key Operation, Large Display with 8.6 mm Character Height, Short Body, Six-Language Instruction Manual Provided |
Description
Digital Timer, Number of Channels 2, Voltage 4.5 to 30VDC, Available Actions - Electronic Timer On/Off, Mounting Flush, Min. Time Setting 0 sec, Max. Time Setting 999,999.9 hr, NEMA Rating 4, Color Black, Operating Temp. -10 Degrees to 55 Degrees C, Height 24 mm, Depth 55 1/2 mm, Width 48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Plastic, Black (4FLR5)
- ROSEMOUNT 1055C PIPE MT REV H MOUNTING KIT PRESSURE TRANSMITTER PARTS & ACCESSORY (23820-00)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 96)
- UEI TEST INSTRUMENTS NIST Certified Refrigerant Leak Detector w/ Solid Electrolyte Sensor (RLD15B-N)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- TAYLOR PRECISION PRODUCTS Splash 'N' Drop Timer (5863)
- Omron Digital And Mechanical Timers