Shop All Digital And Mechanical Timers
Omron
Digital Timer
Mfr # H7ET-N1-B
Zoro # G910080205
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 0 sec
- Available Actions - Electronic Timer On/Off
- Depth 55 1/2 mm
- Max. Time Setting 999.9 hr
- Description/Special Features All Models have a Depth of 48.5 mm, Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Finger Protection Terminal Block Conforms to VDE0106 Part100, Includes new Models with Backlight for Improved Visibility in Dimly lit Places, Key-Protect Switch to Prevent Faulty Reset Key Operation, Large Display with 8.6 mm Character Height, Short Body, Six-Language Instruction Manual Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # H7ET-N1-B
- Zoro # G910080205
- UPC # 4548583755864
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Depth | 55 1/2 mm |
Width | 48 mm |
Height | 24 mm |
Details
Item | Digital Timer |
Min. Time Setting | 0 sec |
Available Actions - Electronic Timer | On/Off |
Max. Time Setting | 999.9 hr |
Description/Special Features | All Models have a Depth of 48.5 mm, Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Finger Protection Terminal Block Conforms to VDE0106 Part100, Includes new Models with Backlight for Improved Visibility in Dimly lit Places, Key-Protect Switch to Prevent Faulty Reset Key Operation, Large Display with 8.6 mm Character Height, Short Body, Six-Language Instruction Manual Provided |
Standards | CSA C22.2 No. 14, EN 61010-1/IEC 61010-1, Lloyd's, UL 863, VDE 0106/P100 |
Number of Channels | 2 |
Operating Temp. | -10 Degrees to 55 Degrees C |
NEMA Rating | 4 |
Mounting | Flush |
Voltage | No Voltage Input |
Color | Black |
Description
Digital Timer, Number of Channels 2, Voltage No Voltage Input, Available Actions - Electronic Timer On/Off, Mounting Flush, Min. Time Setting 0 sec, Max. Time Setting 999.9 hr, NEMA Rating 4, Color Black, Operating Temp. -10 Degrees to 55 Degrees C, Height 24 mm, Depth 55 1/2 mm, Width 48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke TP2 Test Probes, Slim-Reach, 2mm Diameter, CAT IV 600 V, CAT III 1000 V, 10 A Rating (TP2)
- WESTWARD Digital Clamp Meter, 600A, 600V (800HC2)
- PIC GAUGES Gauge, 2", 0/30psi, 1/8"CBM, SS (PRO-302D-208C-01)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 100"H20)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- TAYLOR Timer/Clock Dig Dual (5880)
- TAYLOR PRECISION PRODUCTS Digital Timer (5806)
- Omron Digital And Mechanical Timers