Shop All Digital And Mechanical Timers
Omron
Digital Timer
Mfr # H7ET-N
Zoro # G310080195
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 0 sec
- Available Actions - Electronic Timer On/Off
- Width 48 mm
- Max. Time Setting 999,999.9 hr
- Standards CSA C22.2 No. 14, EN 61010-1/IEC 61010-1, Lloyd's, UL 863, VDE 0106/P100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H7ET-N
- Zoro # G310080195
- UPC # 4548583755833
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Width | 48 mm |
Depth | 55 1/2 mm |
Height | 24 mm |
Details
Item | Digital Timer |
Min. Time Setting | 0 sec |
Available Actions - Electronic Timer | On/Off |
Max. Time Setting | 999,999.9 hr |
Standards | CSA C22.2 No. 14, EN 61010-1/IEC 61010-1, Lloyd's, UL 863, VDE 0106/P100 |
Voltage | No Voltage Input |
Operating Temp. | -10 Degrees to 55 Degrees C |
Description/Special Features | All Models have a Depth of 48.5 mm, Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Finger Protection Terminal Block Conforms to VDE0106 Part100, Includes new Models with Backlight for Improved Visibility in Dimly lit Places, Key-Protect Switch to Prevent Faulty Reset Key Operation, Large Display with 8.6 mm Character Height, Short Body, Six-Language Instruction Manual Provided |
Color | Light Gray |
Number of Channels | 2 |
Mounting | Flush |
NEMA Rating | 4 |
Description
Digital Timer, Number of Channels 2, Voltage No Voltage Input, Available Actions - Electronic Timer On/Off, Mounting Flush, Min. Time Setting 0 sec, Max. Time Setting 999,999.9 hr, NEMA Rating 4, Color Light Gray, Operating Temp. -10 Degrees to 55 Degrees C, Height 24 mm, Depth 55 1/2 mm, Width 48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-16)
- SHIMPO Portable LED Stroboscope w/Rechargeable (ST-4000)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 5 (WWDP-2-LCD)
- PIC GAUGES Needle Valve, 1/2"MxF, Straight, SS, 6K psi (NV-SS-1/2-GS-180-MXF)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- HEATHROW SCIENTIFIC Triple Timer, Blue (HS24490M)
- Omron Digital And Mechanical Timers